Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Diameter Brushed Gold Tiffany Cabinet Knob
Mfr # 658BG
Zoro # G003799953
product price: $11.30
/ea
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Product Information
- Brand Jeffrey Alexander
- MFR # 658BG
- Zoro # G003799953
- UPC # 843512077111
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Gold |
Description
Tiffany combines a classically elegant shape with a transitional twist for a look that is timeless. This graceful 1-1/4" diameter Brushed Gold cabinet knob features step details accompanied by flowing curves for a comfortable feel in your hand. Combining this knob with five standard pull lengths and an appliance handle option makes this Jeffrey Alexander pull design a popular choice. Adding to the desirability, this knob is offered in seven stunning finishes, including both of our trending gold tones. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS Couture 24" x 24" N40 Taupe Carpet Tiles - 15PK (7SDMN4015PK)
- HY-KO PROD SS SlipOn Key ClipRing (KC180)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A36)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Standard Duty, Clear Anodized Aluminum Finish (SL57 CL SD 95)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Chrome Tiffany Cabinet Knob (658PC)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Tiffany Cabinet Knob (658SN)
- JEFFREY ALEXANDER 1-1/8" Overall Length Brushed Gold Square Dominique Cabinet Knob (845BG)
- JEFFREY ALEXANDER 1-3/8" Overall Length Satin Bronze Square Audrey Cabinet Knob (278L-SBZ)
- JEFFREY ALEXANDER 1-1/2" Overall Length Matte Black Rectangle Annadale Cabinet Knob (435L-MB)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Audrey Cabinet Knob (278SN)
- HETTICH Hettich HT9191124 Grant Top Line 150 Single Door Hardware Set (HT9191124)
- Jeffrey Alexander Cabinet Knobs