Shop All Pool Accessories
Jed Pool Tools
Rope Anchor, SS, 2" H, 1-1/2" dia.
Mfr # 90-863-A
Zoro # G6673937
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- For Use With Rope Float System
- Height 2 in
- Material Stainless Steel
- Sand Required No
Product Information
- Brand Jed Pool Tools
- MFR # 90-863-A
- Zoro # G6673937
- Country of Origin China
- Category Pool Accessories
Dimensions
Diameter | 1 1/2 in |
Height | 2 in |
Overall Height | 2 in |
Details
Item | Rope Anchor |
For Use With | Rope Float System |
Material | Stainless Steel |
Sand Required | No |
Color/Finish | Unfinished |
Housing Material | Stainless Steal |
Product Type | Rope Anchor |
Description
Rope Anchor, Product Type Rope Anchor, Material Stainless Steel, Overall Height 2 in, For Use With Rope Float System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEKO Aleko LM115-APE 0.75 In. Heavy Duty Hinge J-Bolt For Driveway Iron Gate (LM115-UNB)
- AFTERMARKET Final Drive Pinion (A50143)
- LOGO BRANDS LA Dodgers 24 Can Cooler (515-63)
- BIRCHMEIER Birchmeier Iris 15 AT3 Backpack Sprayer (10960001AT3)
- JED POOL TOOLS Rope Float, Plastic, Blue/White, 13-1/2" L (90-861-F)
- JED POOL TOOLS Pool Vacuum, Plastic, Black/Yllw, 11-7/8" L (30-179-B)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 14" L (30-183)
- JED POOL TOOLS Vacuum Head 4 in. H X 11 in. W X 13 in. L (30-171-B)
- JED POOL TOOLS 5Wy Pool Test Kit (00-486)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 6 ft (60-345-06)
- WATERWAY PLASTICS Waterway Plastics WW7187021BCPVC Swing Valve Nut (WW7187021BCPVC)
- Jed Pool Tools Pool Accessories