Shop All Pool Accessories
Jed Pool Tools
Pool Vacuum, Plastic, Gray/Yellow, 14" L
Mfr # 30-183
Zoro # G6674488
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Yellow
- For Use With Telescopic Poles
- Height 2 25/64 in
- Material Plastic
- Length 14 in
Product Information
- Brand Jed Pool Tools
- MFR # 30-183
- Zoro # G6674488
- Country of Origin China
- Category Pool Accessories
Dimensions
Height | 2 25/64 in |
Length | 14 in |
Width | 8 7/8 in |
Overall Height | 2 3/8 in |
Overall Width | 8 7/8 in |
Overall Length | 14 in |
Details
Item | Pool Vacuum |
Color | Gray, Yellow |
For Use With | Telescopic Poles |
Material | Plastic |
Outlet | 1 1/4 in |
Sand Required | No |
Color/Finish | Gray/Yellow |
Housing Material | Plastic |
Features | Black Enameled Aluminum Handle, Flexible |
Handle | EZ Clip |
Product Type | Pool Vacuum |
Includes Hoses | Hoses Not Included |
Number of Wheels | 4 |
Description
Pool Vacuum, Basket Height Not Applicable, Color Gray, Yellow, Material Plastic, Product Type Pool Vacuum, Overall Width 8 7/8 in, Overall Height 2 3/8 in, Overall Length 14 in, Number of Wheels 4, Includes Hoses Hoses Not Included, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Repair Kit (632640)
- ENVIRO PROTECTION INDUSTRIES Mole Scram Professional, 22lb (5225)
- A & I PRODUCTS TIRE-TURF SAVER, 23X8.5X12, 2 PLY 7.7" x21.2" x21.2" (A-B1TI126)
- EZ AIM Fence Topper Gong Hook & Recoil Spring Combo, Multi (15634)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 8 ft (60-345-08)
- JED POOL TOOLS Telescopic Pole, Aluminum, 8 to 16 ft. L (50-560-16-S)
- JED POOL TOOLS 5-Way Test Strip Refill (00-AC492-01)
- JED POOL TOOLS Ladder Bumper, Rubber, 2" H, 1-1/4" dia., PR (80-890)
- JED POOL TOOLS Pool Cleaner Hose 1.25 in. W X 30 ft. L (60-250D-30)
- JED POOL TOOLS Leaf Skimmer, Aluminum, 15-1/2" L (40-369)
- CLOROX Clorox Pool & Spa XtraBlue 23025CLX Chlorinating Tablet, Solid, Chlorine, 25 lb (24225CLX)
- Jed Pool Tools Pool Accessories