Shop All Pool Accessories
Jed Pool Tools
Pool Vacuum, Plastic, Black/Yllw, 11-7/8" L
Mfr # 30-179-B
Zoro # G6675693
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- For Use With Telescopic Poles
- Height 4 1/4 in
- Material Aluminum
- Includes Adapter
Product Information
- Brand Jed Pool Tools
- MFR # 30-179-B
- Zoro # G6675693
- Country of Origin United States
- Category Pool Accessories
Dimensions
Height | 4 1/4 in |
Length | 11 7/8 in |
Width | 10 1/8 in |
Overall Height | 4 1/4 in |
Overall Width | 10 1/8 in |
Inlet Diameter | 1 1/4 in |
Details
Item | Pool Vacuum |
Color | Black, Yellow |
For Use With | Telescopic Poles |
Material | Aluminum |
Includes | Adapter |
Outlet | 1 1/4 in |
Features | Black Enameled Aluminum Handle, Clear Vinyl Liner |
Housing Material | Plastic |
Color/Finish | Black/Yellow |
Handle | EZ Clip |
Sand Required | No |
Includes Hoses | Hoses Not Included |
Product Type | Pool Vacuum |
Description
Pool Vacuum, Basket Height Not Applicable, Color Black, Yellow, Material Aluminum, Wheel Diameter Not Applicable, Product Type Pool Vacuum, Overall Width 10 1/8 in, Overall Height 4 1/4 in, Inlet Diameter 1 1/4 in, Includes Hoses Hoses Not Included, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-714 Barrow Rim/Tire Flat Free Knobby (84-714)
- AMES 30 UHMW Snow Pusher (1663000)
- CHIRP SQUIRREL/CRITTER FD 10LB (14982)
- NGK SPARK PLUGS NGK Spark Plug, BPR4ES (130-938)
- JED POOL TOOLS Vinyl Patch, Pool/Spa (35-240)
- JED POOL TOOLS Pro Pool Vacuum Head 14 in. L (30-163-B)
- JED POOL TOOLS Leaf Skimmer, Plastic, 13" L (40-364)
- JED POOL TOOLS Adjustable Floating Chlorinator (10-450)
- JED POOL TOOLS Pool Thermometer 8 in. H (20-211)
- JED POOL TOOLS Pool Fountain, 2 Tier (90-930)
- WATERCO Waterco 62274 0.5 in. Plastic Sleeve for Water Leveler (62274)
- Jed Pool Tools Pool Accessories