Shop All Pool Accessories
Jed Pool Tools
Pool Brush, Al, Black/Gray/Enameled, 18" L
Mfr # 70-292
Zoro # G6675632
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray
- For Use With Telescopic Poles
- Height 2 1/2 in
- Material Aluminum
- Length 18 in
Product Information
- Brand Jed Pool Tools
- MFR # 70-292
- Zoro # G6675632
- Country of Origin China
- Category Pool Accessories
Dimensions
Height | 2 1/2 in |
Length | 18 in |
Width | 6 1/8 in |
Overall Height | 2 1/2 in |
Overall Width | 6 1/8 in |
Overall Length | 18 in |
Details
Item | Wall Brush |
Color | Black, Gray |
For Use With | Telescopic Poles |
Material | Aluminum |
Handle | EZ Clip |
Features | Nylon Bristles |
Color/Finish | Black/Gray/Enameled |
Housing Material | Aluminum |
Sand Required | No |
Product Type | Wall Brush |
Description
Wall Brush, Color Black, Gray, Material Aluminum, Overall Length 18 in, Overall Height 2 1/2 in, Overall Width 6 1/8 in, Basket Height Not Applicable, Basket Diameter Not Applicable, Product Type Wall Brush, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Female GHT X 1/2 Inch MIP Nipple (4400309)
- DRY TOP 6 ft x 8 ft Heavy Duty Tarp, Brown (20068)
- CAMCO CAP REPLACE KIT, PROP TANK COVER, SINGLE 20#, POLAR WHITE (40566)
- AFTERMARKET Cylinder Seal Kit (1811164)
- JED POOL TOOLS Vacuum Head 4 in. H X 11 in. W X 13 in. L (30-171-B)
- JED POOL TOOLS Jed Pool Tools 30-175 Deluxe Clear View Pool Vacuum (189116)
- JED POOL TOOLS Pool Vacuum Handle (80-219)
- JED POOL TOOLS Hanger Pole/Hose Pool Accessry (80-225)
- JED POOL TOOLS Pro Pool Vacuum Head 14 in. L (30-163-B)
- JED POOL TOOLS 10CT Salt Test Strip (00-IT488)
- OVERTIME 4 in. & 8 in. Center Anchor Socket Channel Set (OV973987)
- Jed Pool Tools Pool Accessories