Shop All Pool Accessories
Jed Pool Tools
Pool Brush, Al, Black/Gray/Enameled, 18" L
Mfr # 70-272
Zoro # G6665458
original price:
$40.95
28% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray
- For Use With Telescopic Poles
- Height 2 1/2 in
- Material Aluminum
- Length 18 in
Product Information
- Brand Jed Pool Tools
- MFR # 70-272
- Zoro # G6665458
- Country of Origin China
- Category Pool Accessories
Dimensions
Height | 2 1/2 in |
Length | 18 in |
Width | 6 1/8 in |
Overall Height | 2 1/2 in |
Overall Width | 6 1/8 in |
Overall Length | 18 in |
Details
Item | Algae Brush |
Color | Black, Gray |
For Use With | Telescopic Poles |
Material | Aluminum |
Housing Material | Aluminum |
Sand Required | No |
Color/Finish | Black/Gray/Enameled |
Handle | EZ Clip |
Features | Stainless Steel Bristles |
Product Type | Algae Brush |
Description
Algae Brush, Color Black, Gray, Material Aluminum, Overall Length 18 in, Overall Height 2 1/2 in, Overall Width 6 1/8 in, Basket Height Not Applicable, Basket Diameter Not Applicable, Product Type Algae Brush, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-100X100)
- AMERICAN OUTDOOR BRANDS PRODUCTS ORG SparkieFire Starter (1146769)
- AGRI-FAB Aerator Knife (24924)
- SUNCAST Whl Hideaway Hose Reel (WST150J)
- JED POOL TOOLS Large Scoop Thermometer (20-208)
- JED POOL TOOLS Shark Fin Chlorinator (10-454)
- JED POOL TOOLS Pool Thermometer (20-204)
- JED POOL TOOLS Leaf Rake, Aluminum, 22-3/4" L (40-396)
- JED POOL TOOLS POOL/SPA TEST STRIP 50PK (00-IT490)
- JED POOL TOOLS Rope Float, Plastic, Blue/White, 13-1/2" L (90-861-F)
- BALBOA WATER GROUP Balboa Water Group 900139WW Cyclone Euro Jet Assembly (PFW900139WW)
- Jed Pool Tools Pool Accessories