Shop All Pool Accessories
Jed Pool Tools
Leaf Rake, Aluminum, 22-3/4" L
Mfr # 40-396
Zoro # G6673517
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- For Use With Telescopic Poles
- Height 19 13/16 in
- Material Aluminum
- Length 22 3/4 in
Product Information
- Brand Jed Pool Tools
- MFR # 40-396
- Zoro # G6673517
- Country of Origin China
- Category Pool Accessories
Dimensions
Height | 19 13/16 in |
Length | 22 3/4 in |
Width | 1 1/2 in |
Overall Height | 19 3/4 in |
Overall Width | 22 in |
Details
Item | Leaf Rake |
Color | Black, Yellow |
For Use With | Telescopic Poles |
Material | Aluminum |
Housing Material | Aluminum |
Color/Finish | Black/Yellow/Enameled |
Sand Required | No |
Handle | EZ Clip |
Product Type | Leaf Rake |
Description
Leaf Rake, Color Black, Yellow, Material Aluminum, Overall Height 19 3/4 in, Overall Width 22 in, Basket Diameter Not Applicable, Product Type Leaf Rake, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC Wasp and Hornet Trap (WTRP)
- OREGON Professional Chain Sharpening Kit, 4.5mm (558549)
- BELL SPORTS Youth Boys Bike Helmet (7107121)
- BRIGGS & STRATTON Filter, Fuel (394358S)
- JED POOL TOOLS POOL/SPA TEST STRIP 50PK (00-IT490)
- JED POOL TOOLS Rope Float, Plastic, Blue/White, 13-1/2" L (90-861-F)
- JED POOL TOOLS Hanger Pole/Hose Pool Accessry (80-225)
- JED POOL TOOLS Leaf Rake, Plastic, 17-5/16" L (40-382)
- JED POOL TOOLS Leaf Rake, Aluminum, 19-1/2" L (40-387)
- JED POOL TOOLS Pool Vacuum, Plastic, Black/Yllw, 11-7/8" L (30-179-B)
- MORTON SALT 25 lbs Water Softner Pellets (MO9422)
- Jed Pool Tools Pool Accessories