Shop All Pool Accessories
Jed Pool Tools
Chemical Dispenser, Plastic, Blue/Wht, 6" H
Mfr # 10-451
Zoro # G6667549
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-7/8 in Bottom, 5 in Top
- Color Blue, White
- For Use With Bromine, Chlorine
- Height 6 in
- Material Plastic
Product Information
- Brand Jed Pool Tools
- MFR # 10-451
- Zoro # G6667549
- Country of Origin China
- Category Pool Accessories
Dimensions
Diameter | 1-7/8 in Bottom, 5 in Top |
Height | 6 in |
Overall Height | 6 in |
Details
Item | Pool Chemical Dispenser |
Color | Blue, White |
For Use With | Bromine, Chlorine |
Material | Plastic |
Color/Finish | Blue/White |
Housing Material | Plastic |
Sand Required | No |
Product Type | Pool Chemical Dispenser |
Description
Pool Chemical Dispenser, Product Type Pool Chemical Dispenser, Color Blue, White, Material Plastic, Alarm Sensitivity Not Applicable, Overall Height 6 in, For Use With Bromine, Chlorine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Pressure Washer Nozzle For Stainless Steel General Pump 915030Q (758-410)
- OUTPAK WASHOUT 10 ft x 10 ft Tarp, Orange (910-000500)
- 5 CORE 5 Core Guitar Amp - 20W Portable Electric Mini Bass Amplifier w 6.5” 4 Ohm Speaker - EQ Control (GA 20 BLK)
- BRIGGS & STRATTON Carburetor (795475)
- JED POOL TOOLS 5Wy Pool Test Kit (00-486)
- JED POOL TOOLS Ladder Bumper, Rubber, 2" H, 1-1/4" dia., PR (80-890)
- JED POOL TOOLS Pool Vacuum, Plastic, Black/Yllw, 11-7/8" L (30-179-B)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 22-1/2"L (30-189)
- JED POOL TOOLS Pro Pool Vacuum Head 14 in. L (30-163-B)
- JED POOL TOOLS Pool Thermometer (20-204)
- WHOLE-IN-ONE Tie Wire Side Kits (WH972333)
- Jed Pool Tools Pool Accessories