Shop All Wall Art & Decor
Jeco
Jeco SN1802 18 in. Nutcracker Drummer Soldier; Red
Mfr # SN1802
Zoro # G104057990
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jeco
- MFR # SN1802
- Zoro # G104057990
- UPC # 685024309768
- Country of Origin China
- Category Wall Art & Decor
Description
The Red Drummer Soldier Nutcracker stands 18 inches tall. With drumsticks in his hands and a drum slung, he is ready for the parade. He is painted in vibrant long lasting colors. Hand-painted and carved.
Features- Accents of Gold Trim,cape and Jewels
- Fully Assembled
- Size: 18 in.
- Color: Red
- Furniture Pieces: 1
- Assembly: Yes
- Dimension: 5.5 Inch x 4.1 Inch x 18 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- HOLLAND BAR STOOL CO 30" 4" North Dakota Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130NorDak)
- JECO Canvas with Frame (HD-WD079)
- JECO Canvas with Frame (HD-WD076)
- JECO 16 x 20 in. Tree Oil Paint Wall Decor, Blue (HD-WD028)
- TRADEMARK FINE ART Susan S. Barmon 'Sunflower 3' Canvas Art, 18x24 (ALI34461-C1824GG)
- 123 CREATIONS 123 Creations C451.7.5 Inch La Toilette - Hand Painted Tassel (C451.7.5)
- TRADEMARK FINE ART Alphonse Marie Mucha 'Four Seasons: Spring, 1900' Canvas Art, 10x19 (BL02331-C1019GG)
- TRADEMARK FINE ART Artpoptart 'Zelda 4' Canvas Art, 18x24 (ALI15783-C1824GG)
- Jeco Wall Art & Decor