Shop All Fake Plants
Jeco
Jeco HD-BT017 18 in. Artificial Topiary Tree
Mfr # HD-BT017
Zoro # G103962370
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jeco
- MFR # HD-BT017
- Zoro # G103962370
- UPC # 685024362046
- Country of Origin China
- Category Fake Plants
Description
Add an artificial topiary to your entryway, bedroom, living room or even beside your fireplace. This topiary requires no maintenance and will happily occupy a prominent or supportive position.
Features- Made of PE, Foam, Pepar
- Artificial Topiary Tree
- Size: 18 in.
- Assembly: No
- Handling Days: 3
- Dimension: 7 Inch x 7 Inch x 18 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Chiavari Bar Stool, Black (CBS4BK)
- FLASH FURNITURE Dolly for Round Fold Tables, Blk (NG-DY60-GG)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00098)
- JECO 7 in. Artificial Topiary Tree (HD-BT010)
- VICKERMAN 24 in. Green Zinnia Stem (FQ180602)
- VICKERMAN 2 lbs Natural Preserved Reindeer Moss (H4RDM000-2)
- NATURE SPRING Nature Spring 5 FT Faux Cedar Potted Topiary Tree (101361UVL)
- DARE2DECOR 4.5 ft. Cornstalk Draceana With Vase - Real Touch (DA416477)
- NEARLY NATURAL Pothos with Coiled Rope Planter Silk Plant (6704)
- DARE2DECOR 25 in. Red & Brown Peony Stem (DA1637594)
- Jeco Fake Plants