Shop All Candles
Jeco
Jeco CPZ-2906 2 x 9 in. Blue Pillar Candle; Pack of 12
Mfr # CPZ-2906
Zoro # G803692515
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Revive that romantic and beautiful spark by creating a lovable aura in all rooms, with the stunning candle. Every candle has an impressive design these candles come in a variety of colors, sizes, shapes, and textures. A one stop-shop for home decor and all candles will be the best fit for all your rooms. A different texture of candles will be the best gift for your loved one.
Features- 100% Hand poured
- Burn Time: 52 Hours
- Color: Blue
- Size: 9" H x 2" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Plastic Arms Mesh Back Nesting Chair, PK2 (41845)
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- ESSENCE IMPRESSIONS DISPOSABLE GUEST HAND TOWEL, 800PK (92113)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO Jeco CPZ-178 3 x 4 in. Pillar Candle; Ivory (CPZ-178)
- JECO Jeco CPZ-115 2 x 6 in. Pillar Candle; Orange (CPZ-115)
- JECO Jeco CPZ-3P34W 3 x 4 in. Pressed & Over-Dipped Pillar Candles; White - Pack of 3 (CPZ-3P34W)
- TIKI Replacement Citronella Torch Fuel 12 oz (1317054)
- Jeco Candles