Shop All Candles
Jeco
Jeco CPZ-178 3 x 4 in. Pillar Candle; Ivory
Mfr # CPZ-178
Zoro # G003692704
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The Pillar Candle is made of 100% hand-poured paraffin wax, which allows it to burn effectively for a very long time. Our wicks are and 100% cotton for a clean smoke-free burn. These quality pillar candles can be used with any decor whether it be a beautiful centerpiece for the holidays, an upscale romantic restaurant setting, unity candles for a wedding, or a relaxing spa atmosphere. Pillar candles set is also great to keep handy as emergency candles for those stormy days. Buy your pillar candle set today and brighten up any room in your home!
Features- All-cotton metal-free wick
- Pillar Candle
- Size: 3 x 4 in.
- Color: Ivory
- Burn time: 45 hours
- Holder Included: No
- Style: Traditional
- Smokeless: Yes
- Handling Days: 2
- Flame Type: Flame
- Candle Type: Pillar
- Dimension: 3.00 x 3.00 x 4.00 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CINCO PLASTICS CHRISTMAS TREE STAND GRN (C-163)
- 123 CREATIONS 123 Creations C255G Annie-Sage hand painted tassel (C255G)
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- FLASH FURNITURE Stack Chair, Gray w/ Black Frame (RUT-188-GY-GG)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Jeco CPZ-115 2 x 6 in. Pillar Candle; Orange (CPZ-115)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO Jeco CPZ-3P34W 3 x 4 in. Pressed & Over-Dipped Pillar Candles; White - Pack of 3 (CPZ-3P34W)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JT EATON CITRONELLA CANDLE PNEAPL (18P-PP)
- Jeco Candles