Shop All Candles
Jeco
Jeco CPZ-115 2 x 6 in. Pillar Candle; Orange
Mfr # CPZ-115
Zoro # G503692143
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
100% Handpoured.Unscented.Small 6 inch round pillar candles are a must for events such as housewarmings and weddings.Smokeless and Dripless. Perfect for indoor or outdoor events. These unscented pillars burn exceptionally long and have solid color all the way through.
Specifications- Size: 2 x 6 in.
- Color: Orange
- Style: Traditional
- Handling Days: 2
- Dimension: 2 Inch x 6 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate (60630-3179)
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Black (9110-B)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- BOSS Pedestal, 2 Hanging, 3/4 Box/File, Mahogany (N108-M)
- JECO Jeco CPZ-3P34W 3 x 4 in. Pressed & Over-Dipped Pillar Candles; White - Pack of 3 (CPZ-3P34W)
- JECO Jeco CPZ-178 3 x 4 in. Pillar Candle; Ivory (CPZ-178)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- TIKI Fuel Torch Citronella 128 Oz (1216202)
- Jeco Candles