Shop All Concrete and Asphalt Repair - Patches and Compounds
Je Tomes
21 fl. oz.. Cartridge Kit Gray Concrete Crack Repair
Mfr # JET-12
Zoro # G8479064
Free Shipping & Returns
$1,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- For Use On Surface Material Concrete
- Size 21 fl. oz.. Cartridge Kit
- Color Gray
- Adheres To Concrete
Product Information
- Brand Je Tomes
- MFR # JET-12
- Zoro # G8479064
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 21 fl. oz.. Cartridge Kit |
Container Size | 10 oz |
Description
Concrete Repair Compound, Product Type Repair Kit, Base Material Polyurethane, Cure Type Chemical Activator, Resistance Properties Chemical Resistant, High Temperature Resistant, Low Temperature Resistant, Moisture Resistant, Nonflammable, Nonshrinking, Oil Resistant, Pick Proof, Vibration Resistant, Water Resistant, Waterproof, Product Form Liquid, Container Size 10 oz, Container Type Cartridge, Coverage 25 sq ft @ 1/4 in, Full Cure Time 10 min, Maximum Crack Width Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP PT Fast LW Spackling (12141)
- 3M Construction Adhesive, 8088 Series, Gray, 28 oz, Cartridge (08088)
- RED DEVIL 0 Siliconized Acrylic Caulk, Black, 20 to 180 deg F, 101 floz Cartridge (84660)
- EZ WELD CPVC Cement, 16 Oz, Orange (20703)
- JE TOMES 50 lb. Beige Concrete Patch and Repair (GRA-CT40-121)
- JE TOMES Concrete Patch and Repair, 25 lb., PK36 (PAL-RSCA-25)
- JE TOMES Concrete Patch and Repair, 50 lb., PK56 (PAL-CT40)
- JE TOMES 50 lb. Gray Self-Leveling Concrete Repair and Resurfacing (GRA-410)
- JE TOMES Concrete Foundation Repair, 50 lb., PK36 (PAL-HPLUG-P)
- JE TOMES 50 lb. Gray Concrete Patch and Repair (GRA-CT40-160)
- DAP 31090 Concrete & Brick Mortar Patch (DA385504)
- Je Tomes Concrete and Asphalt Repair - Patches and Compounds