Shop All LED Light Bulbs
Jd International Lighting
Commercial LED CLC6-20W-E26-8 LED A21 Lamp, 20W, 2720 Lumens, 5000K, Type B, Medium Base, DLC 4.4
Mfr # CLC6-20W-E26-8
Zoro # G904922672
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jd International Lighting
- MFR # CLC6-20W-E26-8
- Zoro # G904922672
- UPC # 850000708990
- Country of Origin United States
- Category LED Light Bulbs
Description
Commercial led clc6-20w-e26-8 led a21 lamp, 20w, 2720 lumens, 5000k, type b, medium base, dlc 4.4 the commercial a21 is a cfl / hid / incandescent replacement with high efficiency 136 lumens/watt. it comes with a top quality voltage driver 100-277v. this lamp can be used in a base up or base down application. it is suitable for a total enclosed fixture. it has a cri of >80 with 300 beam angle. lamp is ul certified and dlc 4.4. it has an ip64 rating which means it is protected from total dust ingress and from water spray from any direction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U566)
- ILC Replacement for Delta Ultraviolet E/es/ep - Model 20 replacement light bulb lamp (E/ES/EP - MODEL 20 DELTA ULTRAVIOLET)
- NIGHTSTICK Intrinsically Safe Headlamp, LED, Lumens: 90/50 (XPP-5450G)
- DIODE LED 100 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC1-50-016)
- GE LAMPS LED, 3.5 W, G25, Candelabra Screw (E12), PK2 (LED3DFGC-GW-2T)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE240-CG)
- SATCO 4.5 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21231)
- DITTO 9.5W BR30 LED 105' beam 2700K GU24 120V Dim (S9624)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (13T8/MAS/48-835/IF20/P/DIM 10/1)
- TCP Elite LED, 7W MR16 41K GU10 FL (LED7MR16GU1041KFL)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm (LED14ET8/G4/850CT)
- Jd International Lighting LED Light Bulbs