Shop All Laptop Computers
Jcpal
JCPal JCP5197 13.5 in. Lumina Glass Screen Protector for Microsoft Surface Book
Mfr # JCP5197
Zoro # G104032843
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jcpal
- MFR # JCP5197
- Zoro # G104032843
- UPC # 6954661850327
- Country of Origin China
- Category Laptop Computers
Description
JCPal Lumina Glass Screen Protector for Microsoft Surfaace Book 13.5". The Lumina glass screen protector is made with premium tempered glass that maintains perfect clarity and touch sensitivity while providing an incredible 9H level scratch protection, effectively preventing scratches from keys, sand and other hard objects. The ultra thin glass also features an anti glare and anti fingerprint treatment, keeping your screen clean and easy to see in brightly lit environments.
Features- Glass screen protector
- Tempered glass screen protector
- Designed for Surface by Microsoft
- Incredible 9H level scratch resistance for tempered glass screen protector
- Maintains touch screen sensitivity
- Easy to install
- Tempered Glass
- Color: Clear
- Mounting Details: Adhesive
- Compatible Device : Laptop
- Size: 13.5"
- Weight: 0.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dantona AAA Nicad Flat TOP With Tabs (AAA NICAD FLAT TOP WITH TABS DANTONA)
- SPECO TECHNOLOGIES BNC Video Cable, 3 Ft. (BB3)
- SABONA Sabona 53955 Pebbled Copper Magnetic Wristband - Small (53955)
- CRIMSON Crimson RCH500 12 - 24 x 0.75 in. Rack Screws - Pack of 500 (RCH500)
- DELL Latitude 7000 7440 14 in. Touchscreen Notebook (5FCXR)
- ACER AMERICA 14 in. TravelMate Spin Core i7 16GB & 512GB Windows 11 Pro Notebook (NX.VP4AA.00C)
- ASUS NOTEBOOKS 15.6'' Ci5 1135G7 16G CRM OS (CX5500FEAYZ568T)
- ASUS ExpertBook B1, Intel N100, 4GB RAM, 128GB SSD, 15.6 in. Tru2Life/NanoEdge, Intel UHD Graphics (B1502CGA-XS14)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- Jcpal Laptop Computers