Shop All Toys & Games
Jc Toys
La Baby Soft 16in. Baby Doll, Pink with Pacifier, Asian
Mfr # 15032
Zoro # G200936588
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 12+ months
- Material Vinyl Head, Hands & Feet, Cloth Body
- Includes Doll, pacifier
- Recommended Grade Infant-Toddler
- Color Multi
Product Information
- Brand Jc Toys
- MFR # 15032
- Zoro # G200936588
- UPC # 43657150322
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 12+ months |
Material | Vinyl Head, Hands & Feet, Cloth Body |
Includes | Doll, pacifier |
Recommended Grade | Infant-Toddler |
Color | Multi |
Description
The perfect size for smaller hands. Just 16 inches, La Baby is lightweight and easy for young hands to hold, carry and cuddle. Unscented and Washable for easy care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 18” X 1,500’ Stretch Wrap, 3” Core, 4PK (STRETCH WRAP 18)
- SCHOOL ZONE PUBLISHING BIG Workbook, First Grade (06317)
- DATAPRODUCTS Hitachi Ribbon, Black (R5180)
- ZORO SELECT Strapping, Polypropylene, 3500 ft. L (16P048)
- JC TOYS La Baby Soft 16in. Baby Doll, Purple with Pacifier, Hispanic (15033)
- JC TOYS La Baby Soft 11in. Baby Doll, Pink with Blanket, Caucasian (13107)
- JC TOYS Lots to Love® Babies, 10in Hispanic Baby (16530)
- JC TOYS Lots to Love® Babies, 10" Size, Caucasian Baby (16520)
- JC TOYS La Baby Soft 11in. Baby Doll, Pink with Blanket, Asian (13109)
- JC TOYS For Keeps Baby Doll Essentials Deluxe Accessory Bag, 45 Pieces (81106)
- PRESSMAN Double Nine Wooden Dominoes Game, PK3 (162112)
- Jc Toys Toys & Games