Shop All Stretch Wrap
J.C Parry & Sons Co.
60 Gauge Stretch Wrap - 18X2100', Cast
Mfr # PVT18060GI
Zoro # G808610613
Sold in multiples of 4 for $137.96
$137.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Length 2100 in
- Color Clear
- Material Lldpe
- Dispensing Type - Stretch Wrap Cast
Product Information
- Brand J.C Parry & Sons Co.
- MFR # PVT18060GI
- Zoro # G808610613
- UPC # 16203011804
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18 in |
Length | 2100 in |
Details
Color | Clear |
Material | Lldpe |
Dispensing Type - Stretch Wrap | Cast |
Style | Hand Film |
Description
18X2100' - 60 Gauge, Cast stretch wrap is clear, quiet, and stretches easily. 3 core.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-924A-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LED Display (OP-924A-1000)
- COSCO Stamp Pad, Black, 2 1/2 In W x 2 1/8 In L (038868)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Bk, PK24 (12221)
- OHAUS Calibration Weight, 100g, Stainless Steel (80850124)
- J.C PARRY & SONS CO. 120 Gauge Stretch Wrap - 18X1100', Cast (PVT18120GI)
- J.C PARRY & SONS CO. 90 Gauge Stretch Wrap - 18X1600', Cast (PVT18090GI)
- J.C PARRY & SONS CO. 80 Gauge Stretch Wrap - 18X1600', Blown (PLBC1880GI)
- J.C PARRY & SONS CO. 70 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT207GI)
- J.C PARRY & SONS CO. 120 Gauge Banding Stretch Wrap - 3X700', Cast (PVT3120GI)
- J.C PARRY & SONS CO. 80 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT208GI)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, green (15A888)
- J.C Parry & Sons Co. Stretch Wrap