Shop All Stretch Wrap
J.C Parry & Sons Co.
120 Gauge Banding Stretch Wrap - 3X700', Cast
Mfr # PVT3120GI
Zoro # G608613418
product price: $5.35
/ea
Sold in multiples of 18 for $96.30
$96.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 700 in
- Color Clear
- Material Lldpe
- Dispensing Type - Stretch Wrap Cast
Product Information
- Brand J.C Parry & Sons Co.
- MFR # PVT3120GI
- Zoro # G608613418
- UPC # 16203100362
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3 in |
Length | 700 in |
Details
Color | Clear |
Material | Lldpe |
Dispensing Type - Stretch Wrap | Cast |
Style | Hand Film |
Description
Self-adhesive cast wrap sticks only to itself without harming products or leaving sticky residues. Banding stretch wrap surrounds small bundles or large pallet loads to unitize shipments. Easy-to-dispensedoesn't require expensive machines to apply. Includes a durable plastic dispenser that is easy to maneuver when hand wrapping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Tape It Up Class Jobs Bulletin Board (812782)
- EPSON T542520-S (T542) DURABrite EcoFit Ultra High-Capacity Ink, 6000 Page-Yield, Cyan/Magenta/Yellow, PK3 (T542520S)
- XEROX 106R03502 Toner, 2500 Page-Yield, Cyan (106R03502)
- CAR DEALER DEPOT Clip-On Window Form Holder (50 Per Pack) Pk (261)
- J.C PARRY & SONS CO. 80 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT208GI)
- J.C PARRY & SONS CO. 120 Gauge Stretch Wrap - 18X1100', Cast (PVT18120GI)
- J.C PARRY & SONS CO. 90 Gauge Stretch Wrap - 18X1600', Cast (PVT18090GI)
- J.C PARRY & SONS CO. 60 Gauge Stretch Wrap - 18X2100', Cast (PVT18060GI)
- J.C PARRY & SONS CO. 70 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT207GI)
- J.C PARRY & SONS CO. 80 Gauge Stretch Wrap - 18X1600', Blown (PLBC1880GI)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case (SF309)
- J.C Parry & Sons Co. Stretch Wrap