Shop All Earbuds & Headphones
Jbl
Tune 760NC Wireless Over Ear Bluetooth Headphones, Black
Mfr # JBLT760NCBLKAM
Zoro # G709134874
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jbl
- MFR # JBLT760NCBLKAM
- Zoro # G709134874
- UPC # 50036382892
- Country of Origin China
- Category Earbuds & Headphones
Description
JBL Tune 760NC Wireless Over-Ear Headphones Your music, nothing else matters. Over-ear, super comfortable, powerful, the JBL Tune 760NC keep the promise. The active noise cancelling blocks unnecessary distractions to let you focus on what matters, for up to 35 hours. Not enough? Get an extra 2 hours of juice with only 5 minutes of charge. Lightweight and foldable to fit any adventure, the Tune 760NC can connect with two Bluetooth devices simultaneously, so that you'll never miss a call on your phone while watching a video on your tablet. Immediately paired to your Android device with a tap, the JBL Tune 760NC offer hands-free management of calls and your device's voice-assistant. To endlessly extend the fun, just plug the JBL Tune 760NC with the included detachable cable. Choose the color that matches your mood and have fun!Product Features:JBL Pure Bass SoundWirelessly stream high-quality sound from your Bluetooth devicesUp to 50 hours of battery life, 35 hours with BT+ANC Recharge fully in 2 hoursEasily control your sound, manage your calls and trigger voice assistantsMulti-Point Connection to switch between devicesGoogle Fast Pair to immediately connect with your Android deviceLightweight and compact foldable designDetachable audio cableBluetooth version 5.0Dimensions: 0.485 lbsIncludes: USB-C cable, 3.9ft audio cable, quick start guide, warranty cardWarranty Card contains the full terms and conditions of the warranty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES All-Black 15W Deluxe Megaphone with Siren (ER370B)
- MIGHTY MAX BATTERY 12V 12AH 165CCA GEL Battery Replaces Honda VT500FT Ascot 1983-1984 (YB12A-AGEL90)
- METAL DEFENDER Metal Detector, Walk-Through, Gray, 10 Hz (MD-1)
- KEY-BAK Sidekick Black Keychain Badge Holder-Carabiner Dual ID Split Ring & 24'' Dupont Kevlar Cord (3280KB10A22)
- JBL T Series T110 In Ear Wired Headphones, Black (JBLT110BLKAM)
- JBL Tune 510BT Lifestyle Bluetooth On Ear Headphones, Black (JBLT510BTBLKAM)
- JBL Live 460NC Bluetooth On Ear Headphones, Blue (JBLLIVE460NCBLUAM)
- JBL Quantum 810 Noise Cancelling Wireless Bluetooth Over Ear Gaming Headset, Black (JBLQ810WLBLKAM)
- JBL Live 460NC Bluetooth On Ear Headphones, Black (JBLLIVE460NCBLKAM)
- JBL Tune 510BT Lifestyle Bluetooth On Ear Headphones, Blue (JBLT510BTBLUAM)
- KOSS Earbud On-Ear White (183715)
- Jbl Earbuds & Headphones