Jbl Professional

JBL Professional ST304 Plastic Super Tweeter


product price: $54.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Ideal super tweeter when the reproduction of high frequencies must define the instruments.
  • Recommended for PA systems, stage monitors and most sound reinforcement systems in general.
  • Extremely high sensitivity and lower distortion.
  • The geometry of the magnetic circuit was optimized with Finite Element.
  • Analysis (FEA) in order to efficiently utilize and distribute the magnetic field in the gap.
  • The Phenolic diaphragms ability to hold it's shape is key to the production of high fidelity, high frequency sound.
  • Durability of the super tweeter is increased by using a high temperature.
  • Voice Coil that's bonded to a Kapton former.
  • Components are bonded with high temperature structural adhesives to increase durability and improve reliability.
  • Easy diaphragm replacement for faster repairs.
  • Impedance (O): 8.
  • RMS (W): 40(2.
  • Musical Program (W): 80.
  • SPL 1W 1m (dB): 106.
  • Frequency Resp. -10dB (Hz): 3,500 to 18,000.
  • Voice Coil Diameter.
  • Sound Dispersion HxV: 40° x 40°.
  • Diaphragm: Phenolic.
  • Housing material: Plastic.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.