Shop All Corded Speakers
Jbl Professional
JBL PROFESSIONAL D3305TI 2 in. Titanium Compression Driver
Mfr # D3305TI
Zoro # G403998000
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jbl Professional
- MFR # D3305TI
- Zoro # G403998000
- UPC # 7896359515813
- Country of Origin China
- Category Corded Speakers
Description
The D3305Ti DPD model is an ultra high quality compression driver for professional use wherever high SPL and low distortion are of great concern.
Throat diameter: 2".
Impedance (ohms) 8 and 16.
RMS: 75W.
Musical Program: 150W.
SPL 1W 1m (dB): 108.
Frequency Resp. -10dB (Hz): 500 to 20,000.
Rec. X-over, 12dB/oct min. (Hz): 800.
Voice coil diameter: 3".
Voice coil Kapton /CCAW edgewound.
Magnet Weight: 57 oz.
Housing material: Plastic.
Horn connection: Bolt on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS Compatible Battery Replacement for Yuasa YTX4L-BS Battery (YTX4L-BS1)
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, Black (U236-000-R)
- PYLE Dj Mixer, PAD22MXUBT (PAD22MXUBT)
- JBL PROFESSIONAL 2 in. 75-watts RMS Driver (D305)
- JBL PROFESSIONAL JBL Professional ST200 Super Tweeter Reproduction of High Frequencies (ST200)
- BOSS AUDIO Audio MCBK634B.6 Package w/MR634UAB, 2-MR6B Speakers & MRANT10 An (MCBK634B.6)
- MONOPRICE Caliber Slim Bezel In-Ceiling Speakers_ 6.5in Fiber 2-Way (pair) (34706)
- BOOMBOX 7 in. Studio Monitor, White (BO2666763)
- PYLE 3.5" 3-Way Mini Box Speaker System (PLMR24S)
- LOWELL 4in Cone Speaker (JR410)
- Jbl Professional Corded Speakers