Shop All Automotive Horns & Accessories
Jbl Professional
JBL PROFESSIONAL D220TI 1 in. 8 Ohm Titanium Horn Driver
Mfr # D220TITRIO
Zoro # G503997668
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jbl Professional
- MFR # D220TITRIO
- Zoro # G503997668
- UPC # 7896359515905
- Country of Origin China
- Category Automotive Horns & Accessories
Description
The Selenium D220Ti-8 horn driver's diaphragm is formed from pure, rigid, light, and extremely thin titanium (0.025 mm). To avoid stress and distortion, the suspension has specially designed reinforcement. An injected-molded phase plug is optimized to eliminate undesirable phase cancellations.
The D220Ti-8's ceramic magnetic assembly effectively concentrates flux in the gap, and highest motor strength efficiency is achieved through the use of FEA (Finite Element Analysis). A voice coil manufactured in CCAW (Copper Clad Aluminum Wire) and wound on a polyimide former assures great stability and thermal resistance, and the moving assembly has a perfect auto-centering characteristic that makes replacement easy if required. Standard 1-3/8"-18 TPI screw-on mounting.
Power handling: 80 watts RMS/160 watts program (with recommended 2,000 Hz, 12 dB/octave crossover).
VCdia: 1.7".
Throat diameter: 1".
Impedance: 8 ohms.
Frequency response: 1,000-21,000 Hz (no crossover).
SPL: 109 dB 2.83V/1m.
Dimensions: Overall diameter: 4.53", Depth: 2", 2.75" including threaded "nose".
The D220Ti-8's ceramic magnetic assembly effectively concentrates flux in the gap, and highest motor strength efficiency is achieved through the use of FEA (Finite Element Analysis). A voice coil manufactured in CCAW (Copper Clad Aluminum Wire) and wound on a polyimide former assures great stability and thermal resistance, and the moving assembly has a perfect auto-centering characteristic that makes replacement easy if required. Standard 1-3/8"-18 TPI screw-on mounting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13329 (13329)
- ERICKSON Folding Cargo Carrier 500 lb (07496)
- DAVIS INSTRUMENTS J-Base f/Windex 15 (3155)
- FJC FJC FJC45245 2 Gauge and 25 ft. 600 AMP Parrot Clamp Professional Booster Cables (FJC45245)
- JBL PROFESSIONAL JBL PROFESSIONAL D202TI 1 in. Titanium Horn Driver (D202TI)
- JBL PROFESSIONAL JBL PROFESSIONAL HM17-25 Plastic Horn for 1 in. Driver (HM1725)
- WOLO Air Tank and Compressor, 1 gal. (830)
- WOLO On Board Air System, Use With Air Horns (840)
- WOLO Sonic Blast Disc Horns, High/Low Tones (308-2T)
- WOLO MANUFACTURING Pacific Express3 Trumpet Train Horn, 152dB (PACIFIC854)
- WOLO Electronic Horn, 114.4 dB (EE100)
- Jbl Professional Automotive Horns & Accessories