Shop All Earbuds & Headphones
Jbl
Live 460NC Bluetooth On Ear Headphones, Blue
Mfr # JBLLIVE460NCBLUAM
Zoro # G009134956
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jbl
- MFR # JBLLIVE460NCBLUAM
- Zoro # G009134956
- UPC # 50036379625
- Country of Origin China
- Category Earbuds & Headphones
Description
JBL Live 460NC Wireless On-Ear NC HeadphonesEquipped with massive 40mm drivers, JBL Live 460NC headphones deliver JBL Signature Sound, punctuated with enhanced bass so every track on every playlist pops. Activate the Adaptive Noise Cancelling if focusing is what's needed and Smart Ambient if users want to keep in touch with their environment. Need some help getting through the day? Get help from a voice assistant by voice or with a tap on the earcup. And if users set-up Hey Google, they can activate JBL Live 460NC features only using their voice. Magic! Lightweight and comfortable thanks to the pillow-soft padded headband, they'll enjoy up to 50 hours of music streaming with ANC off, perfect stereo calls and a convenient detachable audio cable, that lets them rock on even when the battery goes off. When not in use, Live 460NC automatically pause and resume playing when picked up again. Rock out while staying tuned in with the JBL Live 460NC headphones.Product Features:JBL Signature Sound and 40mm driversAdaptive Noise Cancelling keeps the noise awayAmbient Aware technology allows users to safely walk busy streets by increasing ambient soundsWith TalkThru music is lowered and speech is amplified so users can easily chat with headphones onUp to 50 hours of playtime with ANC off, up to 40 hours with ANC on and 4 hours of charge in only 10 minutesMulti-Point Connection, allows for effortlessly switching from one Bluetooth device to anotherComfort-fit fabric headband and soft ear cushions, the Live 460NC are super comfyMusic automatically goes on hold when headphones are removed and start playing again when put back onWarranty Card provided with the JBL product contains the full terms and conditions of the warranty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Flashlight Battery, Vimar 43280006 (CUSTOM-511)
- MONOPRICE SSW-12 12" 150 Watt Powered Slim Subwoofer (35847)
- ILC Replacement for Morita 6905-006 Battery (6905-006)
- TELE-COMMUNICATION INC Tele Communication ZOOMSWITCH-TRAINER Wireless & Corded Training Adapter Switch (ZOOMSWITCH-TRAINER)
- JBL Tune 510BT Lifestyle Bluetooth On Ear Headphones, Black (JBLT510BTBLKAM)
- JBL Quantum 400 Wired Over Ear Headset, Black (JBLQUANTUM400BLKAM)
- JBL Quantum 200 Wired Over Ear Gaming Headset, Black (JBLQUANTUM200BLKAM)
- JBL Quantum One Wired Professional Gaming Headset, Black (JBLQUANTUMONEBLKAM)
- JBL Tune 660NC On Ear Bluetooth Headphones, Black (JBLT660NCBLKAM)
- JBL Tune 760NC Wireless Over Ear Bluetooth Headphones, Black (JBLT760NCBLKAM)
- JVC High-Grade Full-Size Headphones (HARX700)
- Jbl Earbuds & Headphones