Shop All Corded Speakers
Jbl
JBL ST330POLYT 125W Poly T RMS Super Bullet Tweeter
Mfr # ST330POLYT
Zoro # G304039352
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jbl
- MFR # ST330POLYT
- Zoro # G304039352
- UPC # 7896359538003
- Country of Origin China
- Category Corded Speakers
Description
The JBL Selenium ST330 Poly-125 Watts RMS Super Tweeter is the perfect pair for the JBL Selenium D230 Poly-800 Watts RMS Driver. It has an extremely differentiated finish, in high resistance polycarbonate and with transparency, giving a modern design to your sound system. Not enough, it has 125 Watts RMS of a high quality with wide frequency response.
Specifications- Power: 125W
- Voice Coil Impedance: 8 Ohm
- Sensitivity (dB): 108
- Frequency Response: 2100-20000Hz
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Rugged Tracker Case For Apple Airtag, Black (77-87929)
- ORING NETWORKING Industrial 2-port High Power PoE Injector (Gigabit) with -24V input (INJ-102GT-24V)
- DURACELL Procell Constant AA Alkaline Battery, 1.5V DC, 24 Pack (PC1500BKD)
- TRIPP LITE Rack Console KVM, 19" LCD, 1U (B021-000-19)
- JBL Charge 5 Waterproof Bluetooth Speaker, Grey (JBLCHARGE5GRYAM)
- JBL 800 W Party Box Wireless Speaker (PARTYBOX710)
- JBL Compact Full-Range Pendant Speaker (C64P/T)
- EVOLVE 3 pc Powered Speakers (EV60796)
- PYLE Dual 5.25" In-Wall / In-Ceiling B.T Spea (PWRC55BT)
- EMINENCE SPEAKER Eminence Speaker H2EA 2 in. Throat Exponential Aluminum Horn Flare (H2EA)
- LOWELL InOut Speaker 50W Wht (OS-50TW)
- Jbl Corded Speakers