Shop All Traffic Barricades
Jbc
Delineator, LDPE (Llow Density Polyethylene), 42" H, Forest Green
Mfr # ATP-G-3M
Zoro # G004201677
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material LDPE (Llow Density Polyethylene)
- Height 42"
- Delineator Tape Color Silver
- Top Style Arch top
Product Information
- Brand Jbc
- MFR # ATP-G-3M
- Zoro # G004201677
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 42" |
Details
Item | Delineator |
Color | Forest Green |
Material | LDPE (Llow Density Polyethylene) |
Delineator Tape Color | Silver |
Top Style | Arch top |
Description
JBC’s Traffic Delineator Posts are the perfect solution for all your traffic management needs. These reflective delineators are the most durable safety barriers available as they are made using premium grade low density polyethylene plastic. The patented process ensures you the best of both worlds – high-quality delineators at a low price. These delineators are made from low density polyethylene plastic which provides excellent resistance to a wide variety of chemical, weather, and temperature conditions. The bases are manufactured from 100% recycled rubber tires and are re-vulcanized for maximum durability to hold the safety cones in a vertical position and withstand the impact from heavy vehicle traffic without breaking. These barrier delineators also come with two 3M high-intensity reflective collars which reflectorize the traffic cones, thus, maximizing visibility (360O) and meeting MUTCD requirement for highway utility. More, the two-piece design allows for easy storage and transportation. The lane delineators come with a lip at the base to ensure a snug fit and come in various weighted bases, colors, and top options to ensure visibility and road grip for even the harshest conditions. With the recessed reflective 3” collars, these construction delineators prevent accidents by directing both pedestrian and automobile traffic. The channelizer cones can be used for applications such as roadside construction, industrial developments, parades, exhibitions, tradeshows, roadshows, the parking lot of shopping malls and commercial buildings, accidents or emergency sites, roadside gatherings, construction of pedestrian pathways, green belts and for roadside plantations, dog or animal training centers, campgrounds, parking lots, wet floors, school sporting events, and amusement parks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, XL, White (TY122SWHXL0025VP)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, M (LW1030)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9253-01)
- CUSTOM LEATHERCRAFT Pad Knee Leathr One Size (309)
- JBC Delineator, LDPE (Llow Density Polyethylene), 42" H, Yellow (ATP-Y-3M)
- JBC JBC Revolution, RS RS70032C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (547549/00401)
- JBC 13.6H, 28.8L, 13.6W (RS70032C-L3M64)
- JBC 10.5H, 18L, 10.5W (RS45015C-LIME)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT-LIME)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT)
- HONEYWELL MILLER Core Mount Sleeve, 57", SS (DH-9SS/)
- Jbc Traffic Safety