Shop All Traffic Barricades
Jbc
9.9H, 18.1L, 10.2W
Mfr # RS45015C-Red
Zoro # G402698864
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.9
- Length 18.1
- Width 10.2
Product Information
- Brand Jbc
- MFR # RS45015C-Red
- Zoro # G402698864
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 9.9 |
Length | 18.1 |
Width | 10.2 |
Description
Unique colors increase your marking options. An indented handle on each makes them easier to pick up by hand and gives you a way to attach barricade tapes or chains. Patented interlocking base (made from 100% recycled content) won’t separate from the body, even under extreme stress such as being run over by a car. UV stabilized to stand up to the elements. No white liner or fading issues. Bases made from 100% recycled content. Cones meet MUTCD and NCHRP-350 crash requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heavyweight Knit Glove, Poly/Ctn, PK12 (4NML4)
- VIKING Viking FR Insulated 50C 300D Parka, S (3957FRJ-S)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 8.5-9, PR (450916 -090-40)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- JBC Delineator, LDPE (Llow Density Polyethylene), 42" H, Forest Green (ATP-G-3M)
- JBC 10.5H, 18L, 10.5W (RS45015C-LIME)
- JBC 2.5H, 4L, 2.5W (RSMINI)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT)
- JBC 14H, 29L, 14W (RS70032CT3M64)
- JBC JBC Revolution, RS RS70032C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (547549/00401)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 7-1/2 in L, 12 in W, Black (708110)
- Jbc Traffic Barricades