Shop All Traffic Barricades
Jbc
14H, 29L, 14W
Mfr # RS70032CT3M64
Zoro # G202698958
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14
- Length 29
- Width 14
Product Information
- Brand Jbc
- MFR # RS70032CT3M64
- Zoro # G202698958
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 14 |
Length | 29 |
Width | 14 |
Description
Reflective Cones are durable and packed with features. Recessed conical area offers protection to the reflective material. Premium-grade, injection molded PVC springs back to its original shape after being crushed. Bases made from 100% recycled content. Cones meet MUTCD and NCHRP-350 crash requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (76168)
- HONEYWELL MILLER Fall Protection Harness, 2XL/3XL, Polyester (H13110023)
- DUPONT Tyvek Isoclean BootCovers, Slip ResistSole, L, White, PK100 (IC458BWHLG01000C)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2863)
- JBC 13.6H, 28.8L, 13.6W (RS70032C-L3M64)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT-LIME)
- JBC Delineator, LDPE (Llow Density Polyethylene), 42" H, Yellow (ATP-Y-3M)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT)
- JBC Revolution Series 28"H SlimLine Recessed Traffic Cones (RS70025SR3M64)
- JBC JBC Revolution, RS RS70032C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (547549/00401)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ8)
- Jbc Traffic Barricades