Shop All AC & Refrigeration Accessories
Jb Industries
Valve Core, PK25
Mfr # A31999-25
Zoro # G6124124
product price: $20.00
/pk 25, $0.80/ea
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7/8 in
- Size 1/4"
- For Use With All CFC, HCFC and HFC Refrigerants
- Application Refrigeration Access Valves
- Max. Working Pressure 800 psi
Product Information
- Brand Jb Industries
- MFR # A31999-25
- Zoro # G6124124
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 7/8 in |
Size | 1/4" |
Details
For Use With | All CFC, HCFC and HFC Refrigerants |
Application | Refrigeration Access Valves |
Max. Working Pressure | 800 psi |
Item | Valve Core |
Green Certification or Other Recognition | Carbon Free Certified |
Green Environmental Attribute | Does not Contain Formaldehyde |
Description
Valve Core, Length 7/8 in, Max. Working Pressure 800 psi, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL A/C 30Lb Tank For Msc69100 (67010)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15,000 to 25,000 BtuH (RMC-LPC25DG)
- LIBERTY PUMPS Gasket Tape (K001442)
- HUNTER 16 Retro Pedestal Fan in OilRubbed Bronze (90444)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK50 (SHLD-U50)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 3 In. (SHLD-3-DRIVER)
- JB INDUSTRIES Cap Lock Sleeve, Universal, PK20 (SHLD-SLU20)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 8 In. (SHLD-8-DRIVER)
- JB INDUSTRIES Oil Mist Filter, 1/2 in. Inlet Port Size (DV-F8)
- JB INDUSTRIES Vacuum Gauge, Digital, LCD (DV-41)
- HERCULES Leak Detector, Liquid, 32 oz., Blue (45802)
- Jb Industries AC & Refrigeration Accessories