Shop All Refrigeration Access Valves
Jb Industries
Swivel FE Flare X Solder Adapter, PK4
Mfr # A32702
Zoro # G3467195
product price: $26.55
/pk 4, $6.64/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in x 1/2 in
- For Use With Copper, Brass, Aluminum, Steel, and Plastic tub
- Outside Dia. 1/2"x1/2"
- Max. Working Pressure 5000 psi
- Includes 1 Cap and Valve Core Per Fitting
Product Information
- Brand Jb Industries
- MFR # A32702
- Zoro # G3467195
- UPC # 684520327023
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in x 1/2 in |
Outside Dia. | 1/2"x1/2" |
Details
Item | Swivel FE Flare X Solder Adapter |
For Use With | Copper, Brass, Aluminum, Steel, and Plastic tub |
Max. Working Pressure | 5000 psi |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Features | Good vibration resistance, Economical, Easy to assemble. |
Description
Swivel FE Flare X Solder Adapter, Connection Size 1/2 in x 1/2 in, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641015025)
- CARRIER Electric Heat Kit, 8kW, 1-Phase, Non-Fused (KFCEH0801N08)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 8' (TE-6311V-2)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31202-G)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31138)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31726)
- JB INDUSTRIES Depressor For Hose & Coup, PK5 (P90513)
- JB INDUSTRIES Line Piercing Saddle Valve, 5/8 "OD, PK3 (A32910)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31736)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31002-G)
- Jb Industries Refrigeration Access Valves