Shop All Refrigeration Access Valves
Jb Industries
Swivel FE Flare X Solder Adapter, PK4
Mfr # A32701
Zoro # G1378194
product price: $25.55
/pk 4, $6.39/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in x 3/8 in
- For Use With Copper, Brass, Aluminum, Steel, and Plastic tube
- Outside Dia. 3/8"
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
Product Information
- Brand Jb Industries
- MFR # A32701
- Zoro # G1378194
- UPC # 684520327016
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in x 3/8 in |
Outside Dia. | 3/8" |
Details
Item | Swivel FE Flare X Solder Adapter |
For Use With | Copper, Brass, Aluminum, Steel, and Plastic tube |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Features | Good vibration resistance, Economical, Easy to assemble |
Description
Swivel FE Flare X Solder Adapter, Connection Size 3/8 in x 3/8 in, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Axial Duct Booster, 10 In. Dia. (EF-10)
- INNOMAX Innomax 3-1048-QFW Thermal Guardian Quantum Solid State Waterbed Heater; Full Watt (3-1048-QFW)
- HEIL QUAKER /ICP 1177927 Defrost Board (1177927)
- ALL-FILTERS 16 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (16301.8 12PK)
- JB INDUSTRIES 1/4 in Access Valve Extension Tube, For Use With All CFC, HCFC and HFC Refrigerants, 5 Pack (A31004-G)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31009)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31003-G)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31002-G)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31135)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31202-G)
- MUELLER 1/4" Access Valve Union, Brass (A 00330)
- Jb Industries AC & Refrigeration Valves