Shop All Refrigeration Access Valves
Jb Industries
Swivel FE Flare X Solder Adapter, PK4
Mfr # A32700
Zoro # G1248886
product price: $20.75
/pk 4, $5.19/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in x 1/4 in
- For Use With Copper, Brass, Aluminum, Steel, and Plastic tub
- Outside Dia. 1/4"x1/4"
- Max. Working Pressure 5000 psi
- Includes 1 Cap and Valve Core Per Fitting
Product Information
- Brand Jb Industries
- MFR # A32700
- Zoro # G1248886
- UPC # 684520327009
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in x 1/4 in |
Outside Dia. | 1/4"x1/4" |
Details
Item | Swivel FE Flare X Solder Adapter |
For Use With | Copper, Brass, Aluminum, Steel, and Plastic tub |
Max. Working Pressure | 5000 psi |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Features | Good vibration resistance, Economical, Easy to assemble. |
Description
Swivel FE Flare X Solder Adapter, Connection Size 1/4 in x 1/4 in, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 14 in Square 3 Cone Ceiling Diffuser, White (STR-C-14W)
- EASY HEAT Heat Cable F/Pipe 18Ft (AHB-118)
- ARCTIC AIR Pocket Chill 2 sq ft Portable Evaporative Cooler 1 CFM (AAPKT-MC12/6)
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D 7 MERV Pleated Air Filter (9831DC-6)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31454)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31512)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (33112N)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31148)
- JB INDUSTRIES 1/4" SAE Cap w/Gasket, PK10 (A31997)
- JB INDUSTRIES Cap Tube.036 I.D. X .087 O.D. X 12 Ft (TC-36-12)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31003-G)
- Jb Industries AC & Refrigeration Valves