Shop All Vacuum Pumps
Jb Industries
Refrigerant Evacuation Pump, 7.0 cfm
Mfr # DV-200N-250SP
Zoro # G9071201
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Inlet Port Size 1/2 in ACME, 1/4 in and 3/8 in Flare
- Voltage 115/230V AC
- Weight 33 lb
- Amps AC 5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # DV-200N-250SP
- Zoro # G9071201
- UPC # 684520322288
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/2 in ACME, 1/4 in and 3/8 in Flare |
Overall Length | 17 5/8 in |
Overall Height | 9 1/4 in |
Overall Width | 14 in |
Details
Item | Refrigerant Evacuation Pump |
HP | 1/2 hp |
Voltage | 115/230V AC |
Weight | 33 lb |
Amps AC | 5 A |
Displacement | 7 cfm |
End Vacuum | 15 micron |
Hz | 50/60 Hz |
Body Material | Aluminum |
Special Features | Ignition Proof |
Oil Capacity | 21 oz |
Cord | 6 ft |
Description
Refrigerant Evacuation Pump, 7 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in ACME, 1/4 in and 3/8 in Flare, Voltage 115/230V AC, Amps AC 5 A, 50/60 Hz Hz, 15 micron End Vacuum, Overall Length 17 5/8 in, Overall Height 9 1/4 in, Overall Width 14 in, Weight 33 lb, Oil Capacity 21 oz, Cord 6 ft, Body Material Aluminum, Special Features Ignition Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 3 In. W, 1400 Deg F, 240V (BCH06426)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 2 In, (F)NPT (VG7842ST)
- TSURUMI Inner Casing (200-210-690)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-500B)
- JB INDUSTRIES Platinum® 10 CFM Vacuum Pump Dual voltage (DV-285N-250)
- JB INDUSTRIES Platinum® 5 CFm Vacuum Pump (DV-142N)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm, Cord: 6 ft. (DV-200N-250)
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, HP: 1/2 (DV-6E-250)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft. (DV-6E)
- JB INDUSTRIES Digital Micron Gauge, with Digital Dsplay (DV-22N)
- AIR DIMENSIONS DIA-VAC 1/12HP 115V-AC VACUUM PUMP (M121-BT-AA1)
- Jb Industries Vacuum Pumps