Shop All Vacuum Pumps
Jb Industries
Refrigerant Evacuation Pump, 6.0 cfm, HP: 1/2
Mfr # DV-6E-250
Zoro # G9071253
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230V AC
- Inlet Port Size 1/4 in and 3/8 in Flare
- Amps AC 5 A
- Weight 31 lb
Product Information
- Brand Jb Industries
- MFR # DV-6E-250
- Zoro # G9071253
- UPC # 684520101708
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/4 in and 3/8 in Flare |
Overall Length | 17 5/8 in |
Overall Width | 14 in |
Overall Height | 9 1/4 in |
Details
Item | Refrigerant Evacuation Pump |
HP | 1/2 hp |
Voltage | 115/230V AC |
Amps AC | 5 A |
Weight | 31 lb |
Displacement | 6 cfm |
End Vacuum | 15 Microns |
Oil Capacity | 25 oz |
Body Material | Aluminum |
Cord | 6 ft |
Hz | 50/60 |
Description
Refrigerant Evacuation Pump, 6 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/4 in and 3/8 in Flare, Voltage 115/230V AC, Amps AC 5 A, 50/60 Hz Hz, 15 micron End Vacuum, Overall Length 17 5/8 in, Overall Height 9 1/4 in, Overall Width 14 in, Weight 31 lb, Oil Capacity 25 oz, Cord 6 ft, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Pilot Light, Wall Heater, 208-240V (40834003)
- FIREYE Programmer Module, 2 Stage Capability (MP230H)
- SOLER & PALAU Plastic Mesh Grill, 5" (MRJ125)
- DETROIT RADIANT Tube Heater, 40 ft. L, LP Gas, 150,000 BtuH (DES3-40-150P)
- JB INDUSTRIES Micron Superheat Test Unit (DV-29)
- JB INDUSTRIES Swivel Coupler, with O-Ring Seal (D10244)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft. (DV-6E)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 4.0 cfm, 6 ft. (DV-4E)
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 6 ft. (DV-285N)
- JB INDUSTRIES Platinum® 1.5 CFM Vacuum Pump (DV-42N)
- FJC Vacuum Pump/Gauge Set (KIT6M)
- Jb Industries Vacuum Pumps