Shop All AC & Refrigeration Accessories
Jb Industries
Refrigerant Cap Waterproof Sleeve
Mfr # SHLD-SLP20
Zoro # G6136277
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Includes Tamper Resistant Key
- Material Rubber
- Color Pink
- Refrigerant Type R-410a
Product Information
- Brand Jb Industries
- MFR # SHLD-SLP20
- Zoro # G6136277
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 in |
Details
Includes | Tamper Resistant Key |
Material | Rubber |
Color | Pink |
Item | Refrigerant Cap Waterproof Sleeve |
Refrigerant Type | R-410a |
Standards | IMC and IRC Codes |
Green Certification or Other Recognition | Carbon Free Certified |
Green Environmental Attribute | Does not Contain Formaldehyde |
Description
Refrigerant Cap Lock Sleeve, Refrigerant Type R-410A, Color Pink, Length 1 in, Material Rubber, Standards IMC and IRC Codes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHON INDUSTRIES Sight Flow Indicator, 5-3/8" L, 3" Pipe (AKGF030-A19A000)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 240VAC, 550W, 5 Gallon (GDHCS20)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-46-120V-SSE)
- HONEYWELL Transformer Kit, Input V 24/120/240 (50017460-001)
- JB INDUSTRIES Heat Barrier Spray, Gel, 1 qt. (11509)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK12 (SHLD-U12)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK50 (SHLD-U50)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 8 In. (SHLD-8-DRIVER)
- JB INDUSTRIES Oil Mist Filter, 1/2 in. Inlet Port Size (DV-F8)
- JB INDUSTRIES Nitrogen Purging Adapter For ACR Pipe (BRZ-1000)
- TRANE Cov03522 Cover; Condenser Pvc, (COV03522)
- Jb Industries AC & Refrigeration Accessories