Shop All AC & Refrigeration Accessories
Jb Industries
Refrigerant Cap Locks, 1/4 in, R-410A, PK50
Mfr # SHLD-P50
Zoro # G6192523
product price: $433.99
/pk 50, $8.68/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Includes Sleeve, Bit, Tamper-Resistant Key, and SHLD-3 Driver
- Thread Size 1/4 in
- Color Pink
- Material Brass
Product Information
- Brand Jb Industries
- MFR # SHLD-P50
- Zoro # G6192523
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 in |
Thread Size | 1/4 in |
Details
Includes | Sleeve, Bit, Tamper-Resistant Key, and SHLD-3 Driver |
Color | Pink |
Material | Brass |
Item | Refrigerant Cap Locks |
Refrigerant Type | R-410a |
Green Environmental Attribute | Does not Contain Formaldehyde |
Green Certification or Other Recognition | Carbon Free Certified |
Standards | IMC and IRC Codes |
Description
Refrigerant Cap Locks, R-410A, Size 1/4 In., Color Pink, Brass Compound, Fits Any Refrigerant Access Valves, 1 In. Length, IMC and IRC Codes, Prevent Refrigerant Theft and Huffing, For Use With R-410A, Includes Tamper Resistant Key, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Axial Fan, Rectangular, 120V AC, 1 Phase, 503 cfm, 16 3/5 in W. (ACF001)
- LEGEND VALVE 1/2" S-425 CIRCULATOR VALVE (110-217)
- MALCO Malco CDR Duct Ripper (1 per Pack) (CDR)
- AIR HANDLER 30 in x 25 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GJC5)
- JB INDUSTRIES Vacuum Gauge, Digital, LCD (DV-41)
- JB INDUSTRIES Oil Mist Filter, 1/2 in. Inlet Port Size (DV-F8)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-22, PK4 (SHLD-G4)
- JB INDUSTRIES Refrigerant Cap Lock Bit, Universal, PK2 (SHLD-BIT)
- JB INDUSTRIES Vacuum Gauge, Wireless, 1/4" Female (SH-35N)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-410A, PK4 (SHLD-P4)
- RECTORSEAL Evaporator Coil Cleaner, 1 gal. (82612)
- Jb Industries AC & Refrigeration Accessories