Shop All AC & Refrigeration Accessories
Jb Industries
Refrigerant Cap Locks, 1/4 in., R-22, PK4
Mfr # SHLD-G4
Zoro # G6215492
product price: $38.29
/pk 4, $9.57/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Includes Sleeve, Bit, and Tamper-Resistant Key
- Thread Size 1/4 in
- Material Brass
- Color Green
Product Information
- Brand Jb Industries
- MFR # SHLD-G4
- Zoro # G6215492
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 in |
Thread Size | 1/4 in |
Details
Includes | Sleeve, Bit, and Tamper-Resistant Key |
Material | Brass |
Color | Green |
Refrigerant Type | R-22 |
Item | Refrigerant Cap Locks |
Standards | IMC and IRC Codes |
Green Certification or Other Recognition | Carbon Free Certified |
Green Environmental Attribute | Does not Contain Formaldehyde |
Description
Refrigerant Cap Locks, R-22, Size 1/4 In., Color Green, Brass Compound, Fits Any Refrigerant Access Valves, 1 In. Length, IMC and IRC Codes, Prevent Refrigerant Theft and Huffing, For Use With R-22, Includes Tamper Resistant Key, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14251.13 4PK)
- SCHNEIDER ELECTRIC Invensys 120VAC Actuator, 60# Torque (MA-418)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 2", 6 Pack (FD20X22X2_6)
- HONEYWELL THERMAL SOLUTIONS Q179A1126 Gas Pilot Assembly (Q179A1126)
- JB INDUSTRIES Digital Micron Gauge With Case, LCD (DV-24N)
- JB INDUSTRIES Nitrogen Purging Adapter For ACR Pipe (BRZ-1000)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in, R-410A, PK12 (SHLD-P12)
- JB INDUSTRIES Valve Core, PK25 (A31999-25)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-410A, PK4 (SHLD-P4)
- JB INDUSTRIES Heat Barrier Spray, Gel, 1 qt. (11509)
- NU-CALGON Lubricating Oil, Can, 12 oz. (61105)
- Jb Industries AC & Refrigeration Accessories