Shop All Manifold Gauge Set Accessories
Jb Industries
Quick Coupler, 5/16 In M x 1/4 F, 0 Deg
Mfr # A31665
Zoro # G9975086
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HVAC
- Angle 0 Degrees
- Working Pressure 1,000 psi
- Connection Size 5/16 in SAE Male x 1/4 in Female
- Fitting Material Brass
Product Information
- Brand Jb Industries
- MFR # A31665
- Zoro # G9975086
- UPC # 684520338289
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Connection Size | 5/16 in SAE Male x 1/4 in Female |
Details
Item | Quick Coupler |
Application | HVAC |
Angle | 0 Degrees |
Working Pressure | 1,000 psi |
Fitting Material | Brass |
Features | All Brass Construction |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Description
Quick Coupler, Connection Size 5/16 in SAE Male x 1/4 in Female, 0 Degrees Angle, Fitting Material Brass, Working Pressure 1,000 psi, For Use With Quick Connect/Disconnect Refrigeration Hoses, Features All Brass Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALMO 7-in. Round Duct Aluminum Wall Cap for Vent Hood - Natural Finish Not for Dryer Venting (647)
- VIMASCO Vimasco #749 Vapor-Blok Mastic In 1'S (#749 IN 1's)
- KING ELECTRIC Paw Stainless Steel Wall Heater 120V 1500W (PAW1215-SS)
- DAYTON Duct Blower, 18 In (7H463)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-890)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (33116N)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Camo, 500 psi (M2-924CM)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-404A, R-410A (QC-G825)
- JB INDUSTRIES High Side Hose, Low Loss, 60 In, Red (CLS-60R)
- DAYTON Low Side Hose, 72 In, Blue (4PDG7)
- Jb Industries Manifold Gauge Set Accessories