Shop All Refrigeration Access Valves
Jb Industries
Quick Coupler, 1/4 In MxF, 90 Deg
Mfr # QC-E4
Zoro # G1458231
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in Male x 1/4 in Female
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
- Angle 90 Degrees
Product Information
- Brand Jb Industries
- MFR # QC-E4
- Zoro # G1458231
- UPC # 684520320109
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Item | Quick Coupler |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Angle | 90 Degrees |
Fitting Material | Brass |
Description
Quick Coupler, Connection Size 1/4 in Male x 1/4 in Female, 90 Degrees Angle, Fitting Material Brass, For Use With Quick Connect/Disconnect Refrigeration Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, Floating, -4 to 131F (M9109-AGA-5)
- DAYTON Air Operated, Vacuum Pump (5UWG2)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/16 in Thick, 1-1/2 in Width, 100 ft Length (FTDWI-PSA-001-024)
- QMARK 96" Electric Baseboard Heater, Gray, 1500/2000W, 208/240V (3UH12)
- JB INDUSTRIES Swivel Cylinder Valve, (CV-20006)
- JB INDUSTRIES Depressor For Hose & Coup, PK5 (P90513)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31514)
- JB INDUSTRIES 3/8" SAE Cap w/ Gasket, PK3 (NFT5-6)
- JB INDUSTRIES 1/4 in Access Valve Extension Tube, For Use With All CFC, HCFC and HFC Refrigerants, 5 Pack (A31004-G)
- JB INDUSTRIES Line Piercing Saddle Valve, 3/4" OD, PK2 (A32912)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31199-G)
- Jb Industries Refrigeration Access Valves