Shop All Refrigeration Access Valves
Jb Industries
Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg
Mfr # QC-E5
Zoro # G0861375
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in Male x 5/16 in Female
- For Use With Quick Connect/Disconnect Refrigeration Hoses
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
- Angle 90 Degrees
Product Information
- Brand Jb Industries
- MFR # QC-E5
- Zoro # G0861375
- UPC # 684520320192
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in Male x 5/16 in Female |
Details
Item | Quick Coupler |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Angle | 90 Degrees |
Fitting Material | Brass |
Description
Quick Coupler, Connection Size 1/4 in Male x 5/16 in Female, 90 Degrees Angle, Fitting Material Brass, For Use With Quick Connect/Disconnect Refrigeration Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Flame Sensor (07 60 401S1)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126100)
- TPI Capacitor Boot, 60-100KW, 5100 (41019001)
- TRANE Swt01259 Thermal Limit Switch, (SWT01259)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31454)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31727)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31006-G)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31142)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31008)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31202-G)
- STREAMLINE Refrigeration Ball Valve, 775 psi (A 18960)
- Jb Industries AC & Refrigeration Valves