Shop All Manifold Gauge Set Accessories
Jb Industries
Quick Coupler, 1/4 In M x 5/16 In F, 0 Deg
Mfr # 33115N
Zoro # G9975077
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HVAC
- Angle 0 Degrees
- Working Pressure 800 psi
- Connection Size 1/4 in SAE Male x 5/16 in Female
- Burst Pressure 4,000 psi
Product Information
- Brand Jb Industries
- MFR # 33115N
- Zoro # G9975077
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Connection Size | 1/4 in SAE Male x 5/16 in Female |
Details
Item | Quick Coupler, Low Loss |
Application | HVAC |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Features | All Brass Construction |
Description
Quick Coupler, Low Loss, Connection Size 1/4 in SAE Male x 5/16 in Female, 0 Degrees Angle, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Quick Connect/Disconnect Refrigeration Hoses, Features All Brass Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL S87C1030 Dsi Control 21 Sec. (S87C1030)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2HYD6)
- 3M 3M 2002DC-6 20 x 20 in. Ultra Allergen Reduction Filter - pack of 6 (4186680)
- PARKER Liquid Line Filter Dryer, 5 Ton Capacity (5SS3S)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-890)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-895)
- JB INDUSTRIES High Side Pressure Gauge, 3-1/8" Diameter (M2-605)
- JB INDUSTRIES 3/8IN replacment O-ring 10 pack, PK10 (P90012)
- JB INDUSTRIES High Side Hose, Low Loss, 60 In, Red (CLS-60R)
- JB INDUSTRIES Cover Seal Newer style (PR-311)
- YELLOW JACKET Gauge, 3 1/8In Dia, Low Side, Blue, 350 psi (49516)
- Jb Industries Manifold Gauge Set Accessories