Shop All Refrigeration Access Valves
Jb Industries
Quick Coupler, 1/2 In Acme M x 1/4 In F
Mfr # QC-S4A-134a
Zoro # G2821235
original price:
$9.15
6% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in Acme Male x 1/4 in SAE Female
- For Use With Quick Connect/Disconnect Refrigeration Hoses
- Fitting Material Brass
- Connection Type SAE
Product Information
- Brand Jb Industries
- MFR # QC-S4A-134a
- Zoro # G2821235
- UPC # 684520134409
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in Acme Male x 1/4 in SAE Female |
Details
Item | Quick Coupler |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Fitting Material | Brass |
Connection Type | SAE |
Description
Quick Coupler, Connection Size 1/2 in Acme Male x 1/4 in SAE Female, Fitting Material Brass, For Use With Quick Connect/Disconnect Refrigeration Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHON INDUSTRIES Sight Flow Indicator, 7-1/2" L, 4" Pipe (AKGF040-C19A000)
- BRAY Valve Seat (200800-92801561)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 30", 1 Speed, 4970 cfm, 115V (23008)
- RHEEM 42-106209-01 Pressure Switch (42-106209-)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31003-G)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31729)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK2 (A32704)
- JB INDUSTRIES Cap Tube, .042 I.D. X .093 O.D. X 12 Ft (TC-42-12)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31138)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31202-G)
- COREMAX Valve Core, 1/2" Connection Sz, PK100 (CM-VC100)
- Jb Industries AC & Refrigeration Valves