Shop All Fan Parts
Jb Industries
Motor, 115V, 60 Hz w/Line Cord and Switch
Mfr # PR-206
Zoro # G6009577
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Mfr. Model Number: DV-42N, DV-85N, DV-142N, DV-200N, DV-285N, DV-3E, DV-4E, DV-6E.
- Features 1/2 hp, 1725 rpm
- For Use With Mfr. Model Number DV-142N, DV-200N, DV-285N, DV-3E, DV-4E, DV-6E, DV-85N
- Fits Brand JB
Product Information
- Brand Jb Industries
- MFR # PR-206
- Zoro # G6009577
- UPC # 684520105263
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Mfr. Model Number: DV-42N, DV-85N, DV-142N, DV-200N, DV-285N, DV-3E, DV-4E, DV-6E. |
Features | 1/2 hp, 1725 rpm |
For Use With Mfr. Model Number | DV-142N, DV-200N, DV-285N, DV-3E, DV-4E, DV-6E, DV-85N |
Fits Brand | JB |
Item | Motor,115V, 60 Hz with Line Cord and Switch |
Phase | 1 |
Product Type | Motor |
Compatible with Series | DV-3E, DV-4E, DV-6E |
Compatible with Manufacturer Part Number | DV-142N, DV-200N, DV-285N, DV-3E, DV-42N, DV-4E, DV-6E, DV-85N |
Compatible with Brand | JB |
Description
Motor,115V, 60 Hz with Line Cord and Switch, Series Not Applicable, Compatible with Grainger Part Number 1AKD9, 1RK23, 1RK24, 2NV89, 35Y855, 3WU95, 5UET2, Product Type Motor, Compatible with Manufacturer Part Number DV-142N, DV-200N, DV-285N, DV-3E, DV-42N, DV-4E, DV-6E, DV-85N, Compatible with Series DV-3E, DV-4E, DV-6E, Compatible with Brand JB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE Baseboard Return 30X6 (C123RW 30X6)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-15ACAN)
- HONEYWELL Fr8000F1625 16" X 25" Trueclean (FR8000F162)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x29", MERV 14 (2JUZ5)
- JB INDUSTRIES Gas Ballast with O-Rings Assembly (PR-7)
- JB INDUSTRIES Splash Guard (PR-40)
- JB INDUSTRIES Seal Cap, PK10 (NFT5-4)
- JB INDUSTRIES Trap O-Ring, Gas Ballast (PR-211)
- JB INDUSTRIES Gauge (M2-500)
- JB INDUSTRIES Shaft Seal (PR-3)
- BELL & GOSSETT Motor, 1/2 HP, 208/230/460V, 3 Phase (111046)
- Jb Industries Fan Parts