Shop All Manifold Gauge Sets
Jb Industries
Mechanical Manifold Gauge Set, 4 Valves
Mfr # 25233L
Zoro # G4148770
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility R-22, R-404A, R-410A
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Gauge Accuracy +/-1.00%
Product Information
- Brand Jb Industries
- MFR # 25233L
- Zoro # G4148770
- UPC # 684520340145
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Hose Length | 60 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 4 |
Refrigerant Compatibility | R-22, R-404A, R-410A |
Number of Hoses | 4 |
Gauge Accuracy | +/-1.00% |
Material | Brass |
Features | LED Gauges |
Gauges Low Side Blue | 30 in Hg to 500 psi |
Gauges High Side Red | 0 to 800 psi |
Description
Mechanical Manifold Gauge Set, Number of Valves 4, R-22, R-404A, R-410A, Number of Hoses 4, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, +/-1.00 Percent, 3/8 in, Brass, LED Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Switch, Open On Fall 5 PSI (6ALA2)
- TEKMAR 256 One Stage Boiler Control (256)
- DAYTON Louver, Wall Opening 48 x 48 In, Aluminum (4FZG2)
- DAYTON 24" Tubeaxial Fan (166206A)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22231)
- JB INDUSTRIES Charging Manifold, Secure Seal Hose (22246)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-25515)
- JB INDUSTRIES Mini-Split Tool Kit, With 5/16in H/P Hose (MSKIT2)
- JB INDUSTRIES Manifold Gauge, 4-Valve (25233)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 3 Valves (22733)
- MASTERCOOL Lens, 8205 (85253-E)
- Jb Industries Manifold Gauge Sets