Shop All Manifold Gauge Set Accessories
Jb Industries
Manifold Hose Set, 60" L, 3 Hoses
Mfr # CCLE-60
Zoro # G1796973
product price: $84.44
/ea
Free Shipping & Returns
$84.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color Blue, Red, Yellow
- Angle 0 Degrees
- Working Pressure 800 psi
- Connection Size 1/4 in Female
Product Information
- Brand Jb Industries
- MFR # CCLE-60
- Zoro # G1796973
- UPC # 684520130951
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Item | Manifold Hose Set |
Color | Blue, Red, Yellow |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Fitting Material | Brass |
Burst Pressure | 4,000 psi |
For Use With | Refrigerant Charging and Evacuation |
Hose Material | Kevlar(R) |
Description
Manifold Hose Set, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 3, Length 60 in, Color Blue, Red, Yellow, Hose Material Kevlar(R), Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W3)
- DECOR GRATES Floor Register, 3.75 X 15.5, Lacquered Natural, Maple Wood (WML214-N)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- TELEDYNE LAARS Gasket, S0095100 (S0095100)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- JB INDUSTRIES Test Gauge, Blue, For R-22, R-134A, R-404A (QC-G851)
- JB INDUSTRIES High Side Pressure Gauge, 3-1/8" Diameter (M2-605)
- JB INDUSTRIES Test Gauge, Blue, For R-22, R-404A, R-410A (QC-G820)
- JB INDUSTRIES Coupler (QC-208)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS-72)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (424-CR)
- Jb Industries Manifold Gauge Set Accessories