Shop All Manifold Gauge Sets
Jb Industries
Manifold Gauge, 2-Valve
Mfr # M2-5-410A
Zoro # G1061846
product price: $131.48
/ea
Free Shipping & Returns
$131.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-22, R-404A, R-410A
- Number of Hoses 3
- Vacuum Port Size 1/4 in
- Gauge Accuracy +/-3-2-3%
Product Information
- Brand Jb Industries
- MFR # M2-5-410A
- Zoro # G1061846
- UPC # 684520330221
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 60 in |
Details
Item | Manifold Gauge |
Number of Valves | 2 |
Refrigerant Compatibility | R-22, R-404A, R-410A |
Number of Hoses | 3 |
Gauge Accuracy | +/-3-2-3% |
Gauges High Side Red | 0 to 800 psi |
Features | Free Floating Dual O-Ring Sealing System for Faster Evacuation/Charging, Color Coded Refrigerant Dials for Easy Reading, Pull Out Proof Hanging Hook for Convenience, All Metal Gauges, Plastic Hand Wheels Allow Easy Turning, Replaceable Intake/Hose Fittings for Easy Repair |
Material | Brass |
Gauges Low Side Blue | 30 in Hg to 500 psi |
Includes | 60 in High Pressure Color Coded Hose Set |
For Use With | R-22, R-404A, R-410A |
Type | Brass |
Description
Manifold Gauge, Number of Valves 2, R-22, R-404A, R-410A, Number of Hoses 3, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, +/-3-2-3 Percent, 1/4 in, Brass, Free Floating Dual O-Ring Sealing System for Faster Evacuation/Charging, Color Coded Refrigerant Dials for Easy Reading, Pull Out Proof Hanging Hook for Convenience, All Metal Gauges, Plastic Hand Wheels Allow Easy Turning, Replaceable Intake/Hose Fittings for Easy Repair, Includes 60 in High Pressure Color Coded Hose Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall/Ceiling Unit Heat, 14.5 A (804T09)
- BRISKHEAT Heating Cord, High Temp., 240VAC, 1440W, 24 ft., Max. Temp. 1400°F (HWC2240)
- GATES Straight Hose Hvac Heater Hos, 28404 (28404)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 14 in H., 8 Inlet and Outlet Dia. (SWG-8)
- JB INDUSTRIES Manifold Gauge, 4-Valve (25708)
- JB INDUSTRIES Mini-Split Tool Kit, With 5/16in H/P Hose (MSKIT2)
- JB INDUSTRIES Manifold Gauge, 2-Valve (24078)
- JB INDUSTRIES Mini-Split Tool Kit, With 1/4 in H/P Hose (MSKIT1)
- JB INDUSTRIES Manifold Gauge, 4-Valve (26133)
- JB INDUSTRIES Charging Manifold, Secure Seal Hose (22246)
- FJC Replcmnt Gauge For Dual Manifold, Low Sde (6128)
- Jb Industries Manifold Gauge Sets