Shop All Manifold Gauge Sets
Jb Industries
Manifold Gauge, 2-Valve
Mfr # 24233
Zoro # G2811243
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-22, R-404A, R-410A
- Number of Hoses 3
- Vacuum Port Size 1/4 in
- Includes 60 in High Pressure Color Coded Hose Set
Product Information
- Brand Jb Industries
- MFR # 24233
- Zoro # G2811243
- UPC # 684520242333
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 60 in |
Details
Item | Manifold Gauge |
Number of Valves | 2 |
Refrigerant Compatibility | R-22, R-404A, R-410A |
Number of Hoses | 3 |
Includes | 60 in High Pressure Color Coded Hose Set |
Features | Free Floating O-Ring Sealing System for Faster Evacuation/Charging, Soft Grip Rubber Hand Wheels Reduce Turning to Open/Close, Hose Holder Fittings Located on the Back for Easier Connection for Storage, 3-1/8 in Glow-in-the-Dark Gauges for Easy Viewing |
Gauges High Side Red | 0 to 800 psi |
Material | Aluminum |
Gauges Low Side Blue | 30 in Hg to 500 psi |
Gauge Accuracy | +/-3-2-3% |
For Use With | R-22, R-404A, R-410A |
Type | Aluminum |
Description
Manifold Gauge, Number of Valves 2, R-22, R-404A, R-410A, Number of Hoses 3, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, +/-3-2-3 Percent, 1/4 in, Aluminum, Free Floating O-Ring Sealing System for Faster Evacuation/Charging, Soft Grip Rubber Hand Wheels Reduce Turning to Open/Close, Hose Holder Fittings Located on the Back for Easier Connection for Storage, 3-1/8 in Glow-in-the-Dark Gauges for Easy Viewing, Includes 60 in High Pressure Color Coded Hose Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 553642A 1/2" Npt Autofill Boiler (553642A)
- NORDFAB Round Machine Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 4" L, 7 in H (8040401689)
- ROBERTSHAW Elec Cook Control, Repl INF-120-65 (5502-303M)
- MASTERCOOL Accu-Charge Ii Refrigerant Scale (ME98210-BL)
- JB INDUSTRIES Digital Manifold Gauge, 4-Valves, Hose Length: 60 in (DM4-Z)
- JB INDUSTRIES Manifold Gauge, 4-Valve (25708)
- JB INDUSTRIES Mini-Split Tool Kit, With 5/16in H/P Hose (MSKIT2)
- JB INDUSTRIES Manifold Gauge, 4-Valve (26200-310)
- JB INDUSTRIES Manifold Gauge, 4-Valve (26133)
- JB INDUSTRIES Charging Manifold, Secure Seal Hose (22246)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (644-C)
- Jb Industries Manifold Gauge Sets