Shop All Manifold Gauge Set Accessories
Jb Industries
Low Side Pressure Gauge, 3-1/8" Diameter
Mfr # M2-600
Zoro # G1797000
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Blue
- Gauge Type Non Liquid Filled
- Working Pressure 0 to 500 psi
Product Information
- Brand Jb Industries
- MFR # M2-600
- Zoro # G1797000
- UPC # 684520321168
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/4 in Female Quick Coupler |
Details
Item | Replacement Low Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Blue |
Gauge Type | Non Liquid Filled |
Working Pressure | 0 to 500 psi |
Gauge Accuracy | +/-1.00% |
For Use With | R-290, R-32, R-600A |
Description
Replacement Low Side Pressure Gauge, Diameter 3 1/8 in, Working Pressure 0 to 500 psi, Connection Size 1/4 in Female Quick Coupler, Color Blue, Gauge Type Non Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-290, R-32, R-600A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Downblast Exhauster (ALX150-DD075EC)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- CLEVELAND CONTROLS Air Flow Sensing Switches (NS2-0364-00)
- ZORO SELECT Return Air Grille, 9.75 X 9.75, White, Steel (4MJN3)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-895)
- JB INDUSTRIES Replacment Foot for PR-62 1 per pack (PR-59)
- JB INDUSTRIES Coupler (QC-208)
- JB INDUSTRIES Gauge, 4 In Dia., High Side, Red, 800 psi (M2-405)
- JB INDUSTRIES Gauge, Red LED, For R-22, R-404A, R-410A (M2-825L)
- JB INDUSTRIES Gauge, 3-1/8In Dia, High Side, Camo, 800 psi (M2-925CM)
- FOUR SEASONS Hose-96 Yellow R13 Manifold Gauge, 59896 (59896)
- Jb Industries Manifold Gauge Set Accessories