Shop All Refrigeration Access Valves
Jb Industries
Line Piercing Valve, 1/2" and 5/8" OD
Mfr # LT-810
Zoro # G1901173
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in and 5/8 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 5/8"
- Max. Working Pressure 500 psi
- Includes 1/4 in SAE Service Port
Product Information
- Brand Jb Industries
- MFR # LT-810
- Zoro # G1901173
- UPC # 684520408104
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in and 5/8 in OD |
Outside Dia. | 5/8" |
Details
Item | Refrigeration Line Piercing Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 500 psi |
Includes | 1/4 in SAE Service Port |
Material | Aluminum |
Description
Refrigeration Line Piercing Valve, Connection Size 1/2 in and 5/8 in OD, Material Aluminum, Max. Working Pressure 500 psi, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1/4 in SAE Service Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 20x36x1", MERV 5 (2JBG5)
- NATURALAIRE 20x24x1 Standard Capacity Pleated Filter, MERV 8 (84858.012024)
- GOODMAN B1368034S Blower Wheel, Srvc (B1368034S)
- YORK Switch, Upper, 180 deg. F, Manual Reset (S1-7624A3591)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- JB INDUSTRIES 1/4" SAE Cap w/ Gasket, PK5 (A31992)
- JB INDUSTRIES Access Valve Service Kit, (AVK-001)
- JB INDUSTRIES Quick Coupler, 1/2 In Acme M x 1/4 In F (QC-S4A-134a)
- JB INDUSTRIES Cap Tube, .100 I.D. X .156 O.D. X 10 Ft (TC-100-10)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32700)
- JB INDUSTRIES Cap Tube Gauge (A10971)
- Jb Industries AC & Refrigeration Valves