Shop All Refrigeration Access Valves
Jb Industries
Line Piercing Saddle Valve, 3/4" OD, PK2
Mfr # A32912
Zoro # G2849174
product price: $47.99
/pk 2, $24.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 3/4"
- Max. Working Pressure 800 psi
- Includes Hardened Steel-Piercing Needle And Cap,Valve
Product Information
- Brand Jb Industries
- MFR # A32912
- Zoro # G2849174
- UPC # 684520329126
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/4 in OD |
Outside Dia. | 3/4" |
Details
Item | Refrigeration Line Piercing Saddle Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 800 psi |
Includes | Hardened Steel-Piercing Needle And Cap,Valve |
Material | Copper/Brass |
Description
Refrigeration Line Piercing Saddle Valve, Connection Size 3/4 in OD, Material Copper, Max. Working Pressure 800 psi, For Use With All CFC, HCFC and HFC Refrigerants, Includes Hardened Steel-Piercing Needle And Cap, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18251.13 4PK)
- DAYTON Impeller (HV2131000G)
- PERFECT AIRE Electric Infrared Heater (1PHF11)
- ZORO SELECT 12 in Square 3 Cone Ceiling Diffuser, White (4MJV5)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31512)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31727)
- JB INDUSTRIES 1/4" Access Valve Union, PK5 (A31482-G)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31006-G)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31726)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31005)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L (SEC99AA-18C)
- Jb Industries AC & Refrigeration Valves